Shop KINGSTON BRASS
See all product information
Create Account
2-Inch Shower Drain Base Flange, Black
- Mfr # BSFL02B
- Zoro # G623927408
product price:Â
$
39.95
/ea
Key Features
Includes
Swivel Kitchen Aerator
Color - Drains
Polished Chrome/White
Finish
Polished Chrome/White
For Use With
Faucet Parts
Length (In.)
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSFL02B
- Zoro #
- G623927408
- UPC #
- 196507294827
- Country of Origin
- China
Dimensions
- Length (In.)
- 1.88 in
Details
- Includes
- Swivel Kitchen Aerator
- Color - Drains
- Polished Chrome/White
- Finish
- Polished Chrome/White
- For Use With
- Faucet Parts
- Product Group - Drains
- Drain Base
- Material of Construction
- Brass
- Item
- Aerator
Description
This shower drain base adapter is designed to facilitate the installation of Kingston Brass’ line of decorative shower drains, it features an adjustable adapter to allow the drain to be set at the perfect height, it can also be used in conjunction with any pvc shower liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.