Zoro Homepage

2" Riser for Leg, Tub Filler, Polished Brass

  • Mfr # CC2RS2

  • Zoro # G3749086


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2RS2
Zoro #
G3749086
UPC #
663370114366
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
4
Item Width (Inch)
3.5

Details

Item
Tub Risers
Finish
Polished Brass
Material
Brass
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
DOE Certified
false
Item Weight (lbs)
1.23
ADA Compliant
true
Warranty
1
CEC Certified
false
Low Lead Compliant
false
Collection
Vintage

Description

The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.