20" Ceramic Console Sink, 4-Inch, 3-Hole, White
- Mfr # EV2019W34
- Zoro # G323927302
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Faucet Hole Dia.
4 in
Number of Holes
3 Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV2019W34
- Zoro #
- G323927302
- UPC #
- 196507010687
- Country of Origin
- China
Dimensions
- Faucet Hole Dia.
- 4 in
Details
- Number of Holes
- 3 Holes
Description
Built from a stunning ceramic for long-lasting durability, the NuvoFusion 20-inch ceramic bathroom sink offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This console Bowl in particular features dimensions of (L)20-3/8" x (W)18-5/16" x (H)6-11/16" with pre-drilled 3-hole for 4-inch center faucet installation. The semi-recessed installation allows the sink to partially sit below the counter for functionality and creates an elegant appearance in your bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.