Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20" Ceramic Pedestal Sink, 4-Inch, 3 Hole, Glossy White
- Mfr # VPB2034
- Zoro # G723928121
product price:Â
$
634.99
/ea
Key Features
Finish
Glossy White
Body Material
Ceramic
Includes
Basin;Pedestal;Mounting Hardware
Overall Length
21-5/8 in
Overall Height
33-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB2034
- Zoro #
- G723928121
- UPC #
- 196507294711
- Country of Origin
- China
- Finish
- Glossy White
- Body Material
- Ceramic
- Includes
- Basin;Pedestal;Mounting Hardware
- Faucet Mounting Centers
- 4
- Number of Holes
- 3
- Color
- Glossy White
- Item
- Pedestal Sinks
- ADA Compliant
- No
- Application
- Bathroom Sinks
Dimensions
- Overall Length
- 21-5/8 in
- Overall Height
- 33-7/8 in
- Overall Width
- 21-7/16 in
Description
Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the ceramic construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained. The U-shaped basin complements any design theme and provides a comfortable space for handwashing and grooming at 14-15/16" across its widest diameter and 10-7/16" front to back. The integrated deck with 4" center 3-hole faucet drilling makes installation easy and offers a space to rest a toothbrush or other personal effects while using the sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.