20" Porcelain Console Sink Set with Faucet and Plumbing Trim Kit in White/Polished Chrome
- Mfr # CKVPB2018W81
- Zoro # G423925093
product price:Â
$
2,144.99
/ea
Key Features
Color
White/Brushed Brass
Overall Height
33-15/16 in
Faucet Mounting Centers
8
Overall Width
18 in
Application
Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CKVPB2018W81
- Zoro #
- G423925093
- UPC #
- 196507376318
- Country of Origin
- China
- Color
- White/Brushed Brass
- Faucet Mounting Centers
- 8
- Application
- Bathroom Sinks
- Includes
- Sink;Mounting Hardware;Installation Manual
- Body Material
- Ceramic
- Number of Holes
- 3
- Item
- Console Sinks
- Finish
- White/Polished Chrome
- Bowl Shape
- Rectangular
Dimensions
- Overall Height
- 33-15/16 in
- Overall Width
- 18 in
- Overall Length
- 20 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning Porcelain Console Sink Set countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. This set comes with a water supply kit, drain assembly, and faucet, giving you a complete style and finish match for your bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.