20Inch Console Sink with Brass Legs, WhitePolished Nickel

  • Mfr # KVPB2018W16

  • Zoro # G907965027


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic;Brass
Overall Length
20
Overall Width
18
Overall Height
33.94
Weight
44.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB2018W16
Zoro #
G907965027
UPC #
196507150284
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
20
Overall Width
18
Overall Height
33.94

Details

Body Material
Ceramic;Brass
Weight
44.14
Includes
Sink Basin;Console Legs

Description

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.