21-Inch Stainless Steel Single Bowl Farmhouse Sink with Strainer
- Mfr # KUF212110BN1
- Zoro # G623925152
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Drain Location
Center
Color
White/Polished Chrome
Bowl Shape
Square
Mounting Type
Undermount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KUF212110BN1
- Zoro #
- G623925152
- UPC #
- 196507399164
- Country of Origin
- Thailand
- Body Material
- Cast Iron
- Drain Location
- Center
- Color
- White/Polished Chrome
- Bowl Shape
- Square
- Item
- Drop-In Kitchen Sinks
- Mounting Type
- Undermount
- Product Style
- Farmhouse Kitchen Sinks
- Faucet Mounting Centers
- 0
- Includes
- Sink;Basket Strainer
- Number of Holes
- 0
- Finish
- Brushed Stainless Steel/Polished Chrome
Dimensions
- Overall Width
- 22 in
- Overall Length
- 33 in
Description
The Denver collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. The Denver Stainless Steel Farmhouse Single Bowl Sink with Strainer in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.