Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
22" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Polished Chrome
- Mfr # KGCLWS221871
- Zoro # G823925129
product price:Â
$
2,654.99
/ea
Key Features
Mounting Type
Wall-Mount or Drop-In
Overall Depth
6.88 in
Overall Width
14-5/16 in
Size
22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
Overall Length
22-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGCLWS221871
- Zoro #
- G823925129
- UPC #
- 196507399041
- Country of Origin
- China
Dimensions
- Overall Depth
- 6.88 in
- Overall Width
- 14-5/16 in
- Size
- 22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
- Overall Length
- 22-1/16 in
Details
- Mounting Type
- Wall-Mount or Drop-In
- ADA Compliant
- No
- Finish
- White/Polished Chrome
- Color
- White/Brushed Nickel
- Used For
- Utility Sinks
- Includes
- Sink;Mounting Hardware;drain
- Item
- Wall Mount Utility Sinks
- Body Material
- Cast Iron
Description
The exquisite design of the Petra Galley collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.