22" Ceramic Pedestal Sink, Single Hole, Glossy White
- Mfr # VPB2210
- Zoro # G223927976
product price:Â
$
509.99
/ea
Key Features
Bowl Shape
Oval
Application
Kitchen Sinks
Color
Brushed Stainless Steel/Polished Chrome
Body Material
Stainless Steel
Overall Length
32-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB2210
- Zoro #
- G223927976
- UPC #
- 196507294667
- Country of Origin
- China
- Bowl Shape
- Oval
- Application
- Kitchen Sinks
- Color
- Brushed Stainless Steel/Polished Chrome
- Item
- Farmhouse Kitchen Sinks
- Body Material
- Stainless Steel
- Faucet Mounting Centers
- 0
- ADA Compliant
- No
- Finish
- Brushed Stainless Steel/Polished Chrome
- Includes
- Sink,Basket Strainer
- Number of Holes
- 1
Dimensions
- Overall Length
- 32-3/4 in
- Overall Width
- 24-5/16 in
- Overall Height
- 9-5/16 in
Description
Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the ceramic construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained. The Pilaster sink nestles into the corner to offer a fully functional sink basin. The oval basin provides a comfortable space for handwashing and grooming at 12-3/16" across its widest diameter and 10-13/16" front to back. The integrated deck with a single-hole faucet drilling makes installation easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.