Zoro Homepage

22 Ceramic Wall Mount Single Bowl Utility Sink, White

  • Mfr # GPKWS221820

  • Zoro # G007965552


product price: $613.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
Finish
White
Width
17.69
Includes
Sink;Mounting Hardware;Drain
Height
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPKWS221820
Zoro #
G007965552
UPC #
196507010700
Country of Origin
China

Dimensions

Width
17.69
Height
19.69
Length
21.81

Details

Mounting Type
Wall Mount
Finish
White
Includes
Sink;Mounting Hardware;Drain
Material
Ceramic
Weight
66.6

Description

Make a bold statement with Kingston's Persepolis Galley collection Design details include a backsplash and rolledstyle basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design The heavyduty ceramic material makes this sink ideal for use in any kitchen, laundry room, or mud room, even for large households ready to put it to heavy daily use This sink is glazed glossy white to ensure a refined look that lasts and will be easy to clean and maintain This model features a standard 312 kitchen sink drain opening diameterPlease note, customers wishing to purchase an upgraded finishmatched drain for this sink will need to select one of our extended depth sink drain and strainer assemblies due to the thickness of the basin floorOverall sink width is 211316 and fronttoback depth from wall to lip is 171116 providing a generous workspace to wash dishes, clothes, tools, or even pets Overall sink height is 191116 and basin depth is 11716

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.