24" Single Towel Bar, Polished Chrome
- Mfr # BA321C
- Zoro # G323925605
product price:Â
$
99.95
/ea
Key Features
Color
Brushed Brass
Material
Brass
Length
10-11/16 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA321C
- Zoro #
- G323925605
- UPC #
- 196507418667
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Material
- Brass
- Item
- Toilet Tank Levers
- Finish
- Polished Chrome
Dimensions
- Width
- 2 3/16 in
- Length
- 10-11/16 in
Description
Hang your towels in style with the chic appeal of this 24" towel bar from the Serano Collection. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Serano Collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.