24" Solid Surface Console Sink, 8-Inch, 3-Hole, Matte White
- Mfr # VPB3248SQA
- Zoro # G623926654
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Faucet Mounting Centers
8
Includes
Sink;Mounting Hardware;Installation Manual
Color
Matte White
Body Material
Solid Surface
Finish
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPB3248SQA
- Zoro #
- G623926654
- UPC #
- 196507333052
- Country of Origin
- China
Dimensions
- Bowl Size
- 24.5 in
- Overall Height
- 7-3/16 in
- Overall Width
- 20-7/8 in
- Overall Length
- 36-5/8 in
Details
- Faucet Mounting Centers
- 8
- Includes
- Sink;Mounting Hardware;Installation Manual
- Color
- Matte White
- Body Material
- Solid Surface
- Finish
- Matte White
- Bowl Shape
- Square
- Number of Holes
- 3
- Item
- Console Sinks
- Application
- Bathroom Sinks
Description
Upgrade your bathroom's aesthetic with this stunning solid surface console sink top. Its clean, sleek lines bring a modern touch to your decor, while the 7" side counter with a storage nook below offers practical and convenient storage solutions. The top is predrilled with 3-hole for 8" widespread faucet, further enhancing a clean sleek look, this sink also includes a push pop-up drain for added functionality. Transform your bathroom into a space of modern sophistication and everyday convenience!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.