24" x 16" Stainless Steel Wall Mount 4-Tier Towel Rack, Brushed Nickel
- Mfr # DTM24164BN
- Zoro # G323927319
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Length
17-5/16 in
Material
Steel
Color
Polished Nickel
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTM24164BN
- Zoro #
- G323927319
- UPC #
- 196507329437
- Country of Origin
- China
- Item
- Towel Racks
- Material
- Steel
- Color
- Polished Nickel
- Finish
- Brushed Nickel
Dimensions
- Length
- 17-5/16 in
- Width
- 7 13/16 in
Description
Transform your bathroom with the sleek, wall-mounted 4-tier towel rack from the Gallant Collection by Kingston. Featuring modern tubular lines, this stylish piece adds a contemporary touch to your space. With four spacious 24" towel bars, it offers plenty of room to hang and organize your towels, combining practicality with a polished, modern design. Perfect for any bathroom looking to blend functionality with a fresh, updated aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.