24Inch Console Sink with Brass Legs Single Hole, WhitePolished Nickel

  • Mfr # KVPB24187W1PN

  • Zoro # G907964884


product price:  $1,828.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic;Brass
Overall Length
24
Overall Width
18.31
Overall Height
33.75
Weight
41.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB24187W1PN
Zoro #
G907964884
UPC #
663370976353
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
24
Overall Width
18.31
Overall Height
33.75

Details

Body Material
Ceramic;Brass
Weight
41.16
Includes
Sink Basin;Console Legs
Finish
White/Polished Nickel

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.