Zoro Homepage

24Inch Shower Slide Bar, Polished Chrome

  • Mfr # KX8241

  • Zoro # G207967196


product price: $72.45
/ea

Key Features

Mounting Type
Wall Mount
Type
Shower Slide Bars
Finish
Polished Chrome
Material
Plastic;Stainless Steel
Includes
Shower Slide Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8241
Zoro #
G207967196
UPC #
663370111358
Country of Origin
China

Dimensions

Length
24.31
Width (In.)
4.94
Height (In.)
2.88

Details

Mounting Type
Wall Mount
Type
Shower Slide Bars
Finish
Polished Chrome
Material
Plastic;Stainless Steel
Includes
Shower Slide Bar

Description

Have both the style and bathing experience you deserve with this slide bar The Claremont 24inch shower slide bar is offered in a variety of finishes to fit your desired modern washroom decor Allow it to regulate the height of your hand shower in fashion

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.