Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
25" Ceramic Console Sink with Brass Legs, 8-Inch, 3-Hole, White/Polished Chrome
- Mfr # KVBH25227W8B1
- Zoro # G423925314
product price:Â
$
1,469.99
/ea
Key Features
Number of Holes
3
Overall Width
22 in
Application
Bathroom Sinks
Overall Height
41-1/4 in
Includes
Vanity Top; Console Sink Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVBH25227W8B1
- Zoro #
- G423925314
- UPC #
- 196507148830
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 3
- Application
- Bathroom Sinks
- Includes
- Vanity Top; Console Sink Legs
- Body Material
- Marble
- Color
- Carrara Marble White/Matte Black
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Finish
- White/Polished Chrome
- Item
- Console Sinks
Dimensions
- Overall Width
- 22 in
- Overall Height
- 41-1/4 in
- Overall Length
- 36 in
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. Solid ceramic sinks and tops like the LBT-series top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stain-resistant surface and glistening finish that is easily maintained. The underside and basin exterior are unglazed/unfinished and coated with a matte white protective sealant that prevents moisture absorption and staining. Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.