25-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 1-Hole with Strainer
- Mfr # KGKTS2522818
- Zoro # G323928903
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Center
Overall Width
21-15/16 in
Body Material
Stainless Steel
Number of Holes
1
Color
Brushed Stainless Steel/Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS2522818
- Zoro #
- G323928903
- UPC #
- 196507399393
- Country of Origin
- Thailand
- Drain Location
- Center
- Item
- Drop-In Kitchen Sinks
- Body Material
- Stainless Steel
- Number of Holes
- 1
- Color
- Brushed Stainless Steel/Polished Chrome
- Bowl Shape
- Rectangular
- Includes
- Sink;Basket Strainer
- Faucet Mounting Centers
- 0
- Mounting Type
- Drop-In
- Finish
- Brushed Stainless Steel/Brushed Nickel
Dimensions
- Overall Width
- 21-15/16 in
- Overall Length
- 25 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its spacious 21" x 15-3/4" bowl and 8" depth make it a versatile choice, perfect as the main sink in a compact kitchen or as a secondary sink in a larger setup. Pre-drilled for a single-hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.