Shop KINGSTON BRASS
See all product information
Create Account
25-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 1-Hole with Strainer
- Mfr # KGKTS2522918
- Zoro # G923927597
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Stainless Steel/Brushed Nickel
Drain Location
Center
Bowl Shape
Rectangular
Includes
Sink;Basket Strainer
Color
Brushed Stainless Steel/Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS2522918
- Zoro #
- G923927597
- UPC #
- 196507399423
- Country of Origin
- Thailand
- Finish
- Brushed Stainless Steel/Brushed Nickel
- Drain Location
- Center
- Bowl Shape
- Rectangular
- Includes
- Sink;Basket Strainer
- Item
- Drop-In Kitchen Sinks
- Color
- Brushed Stainless Steel/Polished Chrome
- Number of Holes
- 1
- Faucet Mounting Centers
- 0
- Body Material
- Stainless Steel
- Mounting Type
- Drop-In
Dimensions
- Overall Length
- 25 in
- Overall Width
- 21-15/16 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its spacious 21" x 15-1/2" bowl and 9" depth make it a versatile choice, perfect as the main sink in a compact kitchen or as a secondary sink in a larger setup. Pre-drilled for a single-hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.