25-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 3-Hole with Strainer
- Mfr # KGKTS25201
- Zoro # G323925773
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Bowl Shape
Rectangular
Overall Width
21-15/16 in
Faucet Mounting Centers
8
Includes
Sink;Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS25201
- Zoro #
- G323925773
- UPC #
- 196507399348
- Country of Origin
- Thailand
- Number of Holes
- 3
- Bowl Shape
- Rectangular
- Faucet Mounting Centers
- 8
- Finish
- Brushed Stainless Steel/Polished Chrome
- Includes
- Sink;Basket Strainer
- Item
- Drop-In Kitchen Sinks
- Color
- Brushed Stainless Steel/Brushed Brass
- Drain Location
- Center
- Mounting Type
- Drop-In
- Body Material
- Stainless Steel
Dimensions
- Overall Width
- 21-15/16 in
- Overall Length
- 25 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its spacious 21" x 15-3/4" bowl and 6" depth make it a versatile choice, perfect as the main sink in a compact kitchen or as a secondary sink in a larger setup. Pre-drilled for three hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.