28" Freestanding Pedestal 3-Tier Towel Rack, Brushed Brass
- Mfr # SCC2397
- Zoro # G223925392
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Length
31-1/4 in
Color
Matte Black
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC2397
- Zoro #
- G223925392
- UPC #
- 196507323893
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Item
- Towel Racks
- Color
- Matte Black
- Material
- Brass
Dimensions
- Length
- 31-1/4 in
- Width
- 14 3/8 in
Description
The Warwick freestanding towel racks are designed to match the Edwardian and Habsburg console vanity collections and integrate with a number of traditional European-influenced design styles including English Cottage, French Country, Victorian, and Nautical. This towel rack features spindle-detailed uprights and ball finial adornments as well as an S-curved top that arranges the towel bars to maximize utility and save space. The rack stands 35-3/8" Tall x 31-1/4" Wide x 13" Deep at the base and 8-11/16" Deep at the top. The highest bar is 34-13/16" above the floor, the middle bar is 31-15/16" above the floor and the lower bar is 29-1/16" above the floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.