28" Freestanding Pedestal 3-Tier Towel Rack, Matte Black
- Mfr # SCC2260
- Zoro # G923927948
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Width
14 3/8 in
Color
Brushed Nickel
Length
31-1/4 in
Material
Brass
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC2260
- Zoro #
- G923927948
- UPC #
- 196507323770
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 14 3/8 in
- Length
- 31-1/4 in
Details
- Item
- Towel Racks
- Color
- Brushed Nickel
- Material
- Brass
- Finish
- Matte Black
Description
The Warwick freestanding towel racks are designed to match the Edwardian and Habsburg console vanity collections and integrate with a number of traditional European-influenced design styles including English Cottage, French Country, Victorian, and Nautical. This towel rack features spindle-detailed uprights and ball finial adornments as well as an inverted U-shaped top that arranges the towel bars to maximize utility and save space. The rack stands 33-1/8" Tall x 31-1/4" Wide x 13" Deep. The top bar rests between the top of the uprights, and the front and back lower bars at the ends of the U-shaped top are 29-1/16" above the floor level.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.