28" Freestanding Pedestal 3-Tier Towel Rack, Matte Black
- Mfr # SCC8230
- Zoro # G423927967
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Width
14-3/8 in
Length
31-1/4 in
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC8230
- Zoro #
- G423927967
- UPC #
- 196507323701
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 14-3/8 in
- Length
- 31-1/4 in
Details
- Finish
- Matte Black
- Material
- Brass
- Item
- Towel Racks
- Color
- Brushed Nickel
Description
The Maximilien freestanding towel rack is designed to match the console sinks in the Addington, Pemberton, and Templeton collections and can serve as an ideal compliment to a wide range of traditional and transitional styled fixtures and rooms including styles influenced by art deco, mid-century modern, and industrial design. The rack features 3 tiered bars and ball-joint details. The towel rack is constructed from SUS304 stainless steel and brass, and is available in a range of finishes to match your console, faucets, and other trim. The rack stands 33-5/8" Tall x 29-15/16" Wide x 13-5/16" Deep at the base. The top bar rests between the top of the uprights, the second bar down extends 4-3/8" in front of the uprights, and the lowest bar extends 8-3/16" in front of the uprights allowing multiple towels to hang together.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.