Zoro Homepage

2Function PullDown Kitchen Faucet Sprayer Head, Antique Brass

  • Mfr # KDH8813

  • Zoro # G907966642


product price: $63.55
/ea

Key Features

ADA Compliant
No
Includes
Sprayer
Type
Pull-Down Sprayers
Width
2.06
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDH8813
Zoro #
G907966642
UPC #
196507207872
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.06
Height
2.06
Length (In.)
4.13

Details

Finish
Antique Brass
ADA Compliant
No
Includes
Sprayer
Type
Pull-Down Sprayers
Features
Flow Rate (GPM)
1.8
Material
Plastic

Description

Pulldown sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button The simple design of the sprayer makes it compatible in most kitchen designs

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.