Zoro Homepage

2Inch Brass Grid BarUtility Sink Drain, Polished Brass

  • Mfr # KBU1002

  • Zoro # G407965473


product price: $53.99
/ea

Key Features

Material of Construction - Drains
Brass
Type
Utility Drains
Height (In.)
2.81
Includes
Utility Drain
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBU1002
Zoro #
G407965473
UPC #
196507010007
Country of Origin
China

Dimensions

Height (In.)
2.81
Width
2.94
Length
2.94

Details

Material of Construction - Drains
Brass
Type
Utility Drains
Includes
Utility Drain
Features
High quality brass construction, Fits 2" to 2-1/4" drain opening, Fits sink bottoms up to 1-1/2" thick, Features removable grid to keep debris out, Available in multiple designer finishes, Includes nuts and washers for install
Finish
Polished Brass

Description

This specialty drain and strainer assembly fits sinks with drain openings ranging from 2 to 214 in diameter These unusual 2 drain openings are commonly found in utility, bar, wallmount, and prep sinks as well as some European sinks Each drain assembly features a removable top grid This grid prevents smaller debris from entering the drain and can be removed to clean the bottom of the drain as well as to promote quicker sink emptying The outer flange diameter is roughly 3 in diameter, the inlet is 112 OD, and the drain will fit a sink with up to 112 bottom thickness Available in a range of finishes to match our wall mount faucet offering and provide a fully coordinated look

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.