Shop KINGSTON BRASS
See all product information
Create Account
3-Bolt Garbage Disposal Mount Assembly, Polished Stainless Steel/Polished Chrome
- Mfr # KDK4101
- Zoro # G623928993
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Kitchen Accessories
Color/Finish
Polished Stainless Steel/Polished Chrome
Overall Height (In.)
2-1/8 in
Includes
Disposal Flange Kit
Overall Width (In.)
5-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDK4101
- Zoro #
- G623928993
- UPC #
- 196507369808
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 2-1/8 in
- Overall Width (In.)
- 5-5/16 in
- Overall Length (In.)
- 5-5/16 in
Details
- For Use With
- Kitchen Accessories
- Color/Finish
- Polished Stainless Steel/Polished Chrome
- Includes
- Disposal Flange Kit
- Finish
- Polished Stainless Steel/Polished Chrome
- Item
- Disposal Flange Combo
- Material of Construction
- Stainless Steel
Description
Enhance your kitchen's functionality and style with the Garbage Disposal flange in polished stainless steel and chrome. Expertly crafted from durable 304 stainless steel and rubber, this replacement flange ensures reliable performance and long-lasting durability. Designed to fit any 3-bolt garbage disposal, including most ISE models, it provides a secure seal to prevent splashes and messes while keeping your kitchen clean and efficient. The set includes a stopper and splash guards for added convenience, while its sleek polished finish adds a modern touch to your sink area. With its practical design and premium materials, this flange is a must-have for any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.