Shop KINGSTON BRASS
See all product information
Create Account
3" Round Raindrop Brass Shower Head with 5-3/8" Shower Arm, Brushed Nickel
- Mfr # K238A8CK
- Zoro # G923926859
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.8
Includes
Showerhead; Shower Arm
Height
3-15/16 in
Length
2-13/16 in
Width
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K238A8CK
- Zoro #
- G923926859
- UPC #
- 196507406749
- Country of Origin
- Taiwan, Province of China
- Flow Rate (GPM)
- 1.8
- Includes
- Showerhead; Shower Arm
- Item
- Shower Heads
- Material
- Brass
- Color
- Polished Brass
- Finish
- Brushed Nickel
Dimensions
- Height
- 3-15/16 in
- Length
- 2-13/16 in
- Width
- 2-13/16 in
- Connection Size
- 1/2 in
Description
Indulge in a revitalizing shower experience with the 3" Round Jet Spray Brass Shower Head. Engineered to deliver a concentrated jet spray, this shower head provides a powerful massaging sensation that melts away tension and invigorates your senses. Its sleek design and premium brass construction ensure both durability and style, Experience ultimate comfort with our adjustable feature, allowing you to customize the spray setting to your liking! Perfect for transforming your bathroom into a haven of relaxation. Paired with a durable 5-3/8" shower arm, it ensures optimal reach and stability for your comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.