Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Ceramic Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole, White/Brushed Brass
- Mfr # KVPB30229W87
- Zoro # G923928730
product price:Â
$
1,369.99
/ea
Key Features
Number of Holes
3
Bowl Shape
Oval
Color
White/Polished Chrome
Faucet Mounting Centers
8
Includes
Vanity Top; Console Sink Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB30229W87
- Zoro #
- G923928730
- UPC #
- 196507350004
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 3
- Item
- Console Sinks
- Bowl Shape
- Oval
- Color
- White/Polished Chrome
- Faucet Mounting Centers
- 8
- Includes
- Vanity Top; Console Sink Legs
- Body Material
- Ceramic
- Finish
- White/Brushed Brass
- Application
- Bathroom Sinks
Dimensions
- Overall Width
- 21-5/8 in
- Overall Height
- 39-15/16 in
- Overall Length
- 29-15/16 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning ceramic countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with an integral undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.