30" Ceramic Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole, White/Brushed Nickel
- Mfr # VPB33088ST
- Zoro # G823929608
product price:Â
$
1,079.99
/ea
Key Features
Overall Width
19-1/8 in
Color
White/Brushed Brass
Includes
Vanity Top; Console Sink Legs
Overall Length
35-13/16 in
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPB33088ST
- Zoro #
- G823929608
- UPC #
- 663370765346
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 19-1/8 in
- Overall Length
- 35-13/16 in
- Overall Height
- 37-5/16 in
Details
- Color
- White/Brushed Brass
- Includes
- Vanity Top; Console Sink Legs
- Faucet Mounting Centers
- 8
- Item
- Console Sinks
- ADA Compliant
- No
- Body Material
- Ceramic
- Bowl Shape
- Oval
- Number of Holes
- 3
- Application
- Bathroom Sinks
- Finish
- White/Brushed Nickel
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.