30" Ceramic Single Bowl Wall Mount Kitchen Sink with Strainer, Glossy White
- Mfr # GPKWS301918
- Zoro # G523926600
product price:Â
$
1,399.99
/ea
Key Features
Overall Length
24 in
Body Material
Ceramic
Back Splash
Yes
Overall Width
19 in
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPKWS301918
- Zoro #
- G523926600
- UPC #
- 196507304564
- Country of Origin
- China
- Body Material
- Ceramic
- Item
- Wall Mount Kitchen Sinks
- Back Splash
- Yes
- Finish
- White/Polished Chrome
- Faucet Mounting Centers
- 8
- Color
- White/Polished Chrome
- Number of Holes
- 2
- Includes
- Sink;P-trap;Extension tube
- Drain Location
- Center
- Mounting Type
- Wall Mount
- Bowl Shape
- Rectangular
Dimensions
- Overall Length
- 24 in
- Overall Width
- 19 in
Description
The exquisite design of the Doriteal collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. A tradional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.