30" Ceramic Single Bowl Wall Mount Kitchen Sink with Strainer, White/Brushed Brass
- Mfr # KGPKWS3019187
- Zoro # G223925781
product price:Â
$
1,614.99
/ea
Key Features
Mounting Type
Wall Mount
Color
White/Brushed Nickel
Body Material
Ceramic
Back Splash
Yes
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGPKWS3019187
- Zoro #
- G223925781
- UPC #
- 196507399942
- Country of Origin
- China
- Mounting Type
- Wall Mount
- Color
- White/Brushed Nickel
- Body Material
- Ceramic
- Item
- Wall Mount Kitchen Sinks
- Back Splash
- Yes
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Includes
- Sink;P-trap;Extension tube
- Number of Holes
- 2
- Finish
- White/Brushed Brass
Dimensions
- Overall Width
- 19-5/16 in
- Overall Length
- 30-1/8 in
Description
Transform your kitchen with this stylish wall-mounted service sink from the Petra Galley Collection! Originally designed for utility, this sink is now a trendsetter, serving as a stunning focal point for those seeking a charming farmhouse aesthetic. This exquisite single bowl ceramic sink marries timeless elegance with unparalleled functionality. Its glossy enameled finish and sturdy ceramic construction not only enhance your kitchen's look but also provide a durable, high-performance workspace. With a spacious 26-7/8" x 14-5/16" bowl and a depth of 9-3/16", you'll have plenty of room to tackle any kitchen task. Plus, it comes pre-drilled for easy installation of a wall-mounted faucet at 8" center-to-center. Upgrade your kitchen style and functionality today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.