30-Inch Black Granite Console Sink with Acrylic Legs and Shelf, 8-Inch, 3-Hole
- Mfr # KVPK30KASQB6
- Zoro # G423926793
product price:Â
$
2,879.99
/ea
Key Features
Faucet Mounting Centers
8
Includes
Vanity Top; Console Sink Legs; Shelf
Overall Length
36 in
Bowl Shape
Rectangular
Color
Carrara Marble White/Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPK30KASQB6
- Zoro #
- G423926793
- UPC #
- 196507315874
- Country of Origin
- China
- Faucet Mounting Centers
- 8
- Includes
- Vanity Top; Console Sink Legs; Shelf
- Bowl Shape
- Rectangular
- Color
- Carrara Marble White/Polished Chrome
- Body Material
- Marble
- Number of Holes
- 3
- Finish
- Black Granite/Polished Nickel
- Application
- Bathroom Sinks
- Item
- Console Sinks
Dimensions
- Overall Length
- 36 in
- Overall Width
- 22 in
- Overall Height
- 38-7/16 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative clear acrylic legs and a stunning black granite countertop. This set is designed for long-lasting durability and is a perfect solution for compact or tight spaces. It comes complete with a pre-installed undermount rectangular basin, ensuring effortless maintenance. The countertop's flawless, stain-resistant surface and the acrylic legs' gleaming appearance make this set a captivating centerpiece in your bathroom decor. Please note that this set includes a shelf that will help you maximize your storage space while adding a touch of elegance; however, the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.