Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Stainless Steel Hose, Antique Brass

  • Mfr # KBSPRHOSE303

  • Zoro # G904245719


product price: $55.22
/ea

Key Features

Material
Stainless Steel
Finish
Antique Brass
Features
Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Hose
Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSPRHOSE303
Zoro #
G904245719
UPC #
663370889936
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.94
Width
0.94
Length
30

Details

Material
Stainless Steel
Finish
Antique Brass
Features
Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Hose
Weight
0.42

Description

The 30" stainless steel hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. With a rust-resistant matching premium finish, stainless steel is also resistant to scratches for a long-lasting, durable and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.