Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" x 22" Black Granite Vanity Top with Rectangular Sink, 8" Faucet Drillings, Black/White
- Mfr # KVPK3022K38SQ
- Zoro # G323926510
product price:Â
$
1,019.99
/ea
Key Features
Finish
Black/White
Color
Black/White
Application
Bathroom Vanities
Height
11-1/4 in
Material
Black Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPK3022K38SQ
- Zoro #
- G323926510
- UPC #
- 196507297668
- Country of Origin
- China
- Finish
- Black/White
- Color
- Black/White
- Application
- Bathroom Vanities
- Material
- Black Granite
- Bowl Shape
- Rectangular
Dimensions
- Height
- 11-1/4 in
- Size
- 30 in
- Length
- 36 in
- Width
- 22 in
Description
Fabricated from stunning Black Granite for long-lasting durability, the Templeton 30 in. x 22 in. Vanity Top offers elegant and transitional stylings. Heavy, durable, and beautiful, our Black Granite vanity tops will give your bathroom an exquisite, antique look. With different shades and natural veining, no two tops will be alike. Also for your convenience, a rectangular ceramic under mount sink is attached to this granite countertop. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This vanity top comes with a built-in backsplash. Pair this top with console legs, available in a variety of finishes. Kingston's black granite tops are polished and sealed. Polished black granite has a shiny surface and resists stains. Natural stone, even when polished, and sealed is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.