30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk

  • Mfr # KVPB3030MB0

  • Zoro # G3094685


product price:  $1,211.99
/ea
Free Shipping & Returns

Key Features

Length
30
Width
22
Height
34.75
Finish
Carrara Marble/Matte Black
Material
Marble;Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB3030MB0
Zoro #
G3094685
UPC #
663370527234
Country of Origin
China

Dimensions

Length
30
Width
22
Height
34.75
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22
Item Height (Inch)
34.75
Item Length (Inch)
30

Details

Finish
Carrara Marble/Matte Black
Material
Marble;Brass
Weight
76.76
Color
Carrara Marble/Matte Black
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink; Basin pedestal; Legs
Collection
Templeton
ADA Compliant
false
Item Weight (lbs)
76.76
Overflow Hole Included
false
Drain Placement
Rear
Warranty
1
Number of Basins
Single Bowl
Item
Console Sink
Faucet Centers
8
Faucet Included
No
Faucet Holes
3
Overflow Location
Front
Installation Type
Console
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Prop 65 Label
true
Drain / Strainer Included
No
UPC/CUPC Certified
false
Handing
Same Size Bowl
Theme
Transitional

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.