312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Brass

  • Mfr # K121BAB

  • Zoro # G207965482


product price:  $49.85
/ea

Key Features

Length - Drains
4.44
Material
Stainless Steel;Brass
Features
Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort
Width
4.44
Type
Kitchen Sink Drains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K121BAB
Zoro #
G207965482
UPC #
663370169380
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
4.44
Width
4.44
Overall Height
2.75

Details

Material
Stainless Steel;Brass
Features
Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort
Type
Kitchen Sink Drains
Finish
Antique Brass
Includes
Basket Strainer

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Fresno stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.