32-7/16" Freestanding Pedestal 2-Tier L-Shape Towel Rack, Polished Brass
- Mfr # SCC6032
- Zoro # G723925076
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Color
Antique Brass
Material
Steel
Length
17-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC6032
- Zoro #
- G723925076
- UPC #
- 196507311340
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 17-5/16 in
- Width
- 7 13/16 in
Details
- Finish
- Polished Brass
- Color
- Antique Brass
- Material
- Steel
- Item
- Towel Racks
Description
This L-shaped double freestanding towel holder is constructed from steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. Available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.