33-5/8" Freestanding Pedestal 2-Tier Towel Rack with Wooden Shelf, Polished Nickel
- Mfr # SCC8266
- Zoro # G223926986
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
14 3/8 in
Color
Polished Nickel
Finish
Polished Nickel
Length
31-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC8266
- Zoro #
- G223926986
- UPC #
- 196507311371
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 14 3/8 in
- Length
- 31-1/4 in
Details
- Material
- Brass
- Item
- Towel Racks
- Color
- Polished Nickel
- Finish
- Polished Nickel
Description
This contemporary styled pedestal towel rack is stylish yet functional. The 2-tiers provide enough room to hang hand and bath towels from and the included wooden case acts as an additional storage area for additional bathroom accessories. With a large base, the towel rack is built to be sturdy without the need to worry about it tipping over. Constructed from steel, many years of use can be expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.