Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42" Cast Iron Single Bowl Wall Mount Kitchen Sink with Drainboard, White
- Mfr # GCKWS422117
- Zoro # G423929213
product price:Â
$
2,939.99
/ea
Key Features
Overall Width
16-1/4 in
Body Material
Cast Iron
Includes
Sink,Basket Strainer
Overall Length
36 in
Number of Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCKWS422117
- Zoro #
- G423929213
- UPC #
- 196507304533
- Country of Origin
- China
Dimensions
- Overall Width
- 16-1/4 in
- Overall Length
- 36 in
Details
- Body Material
- Cast Iron
- Includes
- Sink,Basket Strainer
- Number of Holes
- 2
- Back Splash
- Yes
- Item
- Wall Mount Kitchen Sinks
- Finish
- White/Polished Chrome
- Mounting Type
- Wall Mount
- Faucet Mounting Centers
- 8
- Color
- White/Polished Chrome
- Bowl Shape
- Rectangular
- Drain Location
- Front
Description
The exquisite design of the Petra Galley collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. A tradional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.