33-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 4-Hole with Strainer
- Mfr # KGKTS3322901
- Zoro # G923928341
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Color
White/Brushed Brass
Includes
Sink,Basket Strainer
Drain Location
Center
Mounting Type
Drop-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS3322901
- Zoro #
- G923928341
- UPC #
- 196507399430
- Country of Origin
- Thailand
- Finish
- Brushed Stainless Steel/Polished Chrome
- Body Material
- Cast Iron
- Item
- Drop-In Kitchen Sinks
- Color
- White/Brushed Brass
- Includes
- Sink,Basket Strainer
- Drain Location
- Center
- Mounting Type
- Drop-In
- Bowl Shape
- Rectangular
- Number of Holes
- 4
- Faucet Mounting Centers
- 8
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Give your kitchen a functional and stylish upgrade with the 18-gauge self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its generous 29-1/2" x 16" bowl and 9" depth provide plenty of space to tackle big tasks, like soaking a cookie sheet or washing large pans with ease. The versatile 4-hole configuration allows you to install your preferred kitchen faucet and even add a glass filler or soap dispenser for extra convenience. Designed for simplicity, the self-rimming installation ensures a quick and hassle-free setup. Built to last and crafted with modern practicality in mind, this sink is the perfect blend of durability and functionality, making it an essential addition to any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.