Zoro Homepage

33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White

  • Mfr # GT33229D4

  • Zoro # G907967199


product price: $518.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Finish
White
Includes
Sink
Weight
116.85
Height
9.06
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT33229D4
Zoro #
G907967199
UPC #
663370131158
Country of Origin
China

Dimensions

Height
9.06
Length
33.0
Width
22.0

Details

Finish
White
Includes
Sink
Weight
116.85
Material
Cast Iron

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space Easy to install or replace, dropin sinks have a selfrimming nature This cast iron sink has a solid build and highgloss enamel for a polished, sleek look Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl DropIn kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.