3/4" NPT 6-Way Diverter Rough-in Valve, Rough
- Mfr # KS4031V
- Zoro # G323925919
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Width (In.)
4-1/2 in
Inlet (In.)
3/4 in
For Use With
Shower Accessories
Size
5-1/8" (L) x 4-1/2" (W) x 3-3/16" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4031V
- Zoro #
- G323925919
- UPC #
- 196507304489
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Nickel
- Item
- Rough-In Shower Valves
- Inlet (In.)
- 3/4 in
- For Use With
- Shower Accessories
- Finish
- Polished Nickel
- Material
- Brass
- Includes
- Shower Valves
Dimensions
- Width (In.)
- 4-1/2 in
- Size
- 5-1/8" (L) x 4-1/2" (W) x 3-3/16" (H)
- Length
- 5-1/8 in
Description
We proudly announce Kingston Brass's newest in-wall shower diversion system - the Multi-Function 6-Way Diverter Valve. By diverting water flow to any two of three output positions, this valve allows for incredible versatile shower configurations. Whether you need a handheld showerhead, fixed head, or body sprays, our 6-Way Diverter seamlessly directs water wherever needed. Installed easily during new construction or renovation behind walls and tile, the rough-in valve handles diversion while leaving temperature and pressure control to your selected shower mixer. A wide assortment of stylish trim finishes are also available to complement any bathroom aesthetic. From sleek chrome to brushed brass and more, we have a trim option to match your vision. Enjoy luxurious shower experiences with multiple simultaneous water options, easily directed at the turn of a knob or a lever. Introduce the flexibility of multi-function diversion to your home with Kingston Brass's innovative 6-Way Diverter Valve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.