Zoro Homepage

34Inch PopUp Plunger, Brushed Nickel

  • Mfr # KBPP1008R

  • Zoro # G407966647


product price: $14.55
/ea

Key Features

Material of Construction - Drains
Brass
Length (In.)
0.75
Type
Pop-Up Stopper
Color/Finish
Brushed Nickel
Includes
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBPP1008R
Zoro #
G407966647
UPC #
663370577376
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
0.75

Details

Material of Construction - Drains
Brass
Type
Pop-Up Stopper
Color/Finish
Brushed Nickel
Includes
Drain

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.