Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Black Granite Console Sink with Brass Legs and Shelf, 8-Inch, 3-Hole, Black Granite/Matte Black
- Mfr # KVPK36KBB0
- Zoro # G523927607
product price:Â
$
2,864.99
/ea
Key Features
Color
Black Granite/Polished Nickel
Overall Width
22 in
Application
Bathroom Sinks
Includes
Vanity Top; Console Sink Legs; Shelf
Bowl Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPK36KBB0
- Zoro #
- G523927607
- UPC #
- 196507316369
- Country of Origin
- China
- Color
- Black Granite/Polished Nickel
- Application
- Bathroom Sinks
- Includes
- Vanity Top; Console Sink Legs; Shelf
- Bowl Shape
- Oval
- Number of Holes
- 3
- Faucet Mounting Centers
- 8
- Body Material
- Granite
- Item
- Console Sinks
- Finish
- Black Granite/Matte Black
Dimensions
- Overall Width
- 22 in
- Overall Height
- 38 in
- Overall Length
- 36 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional brass legs and a stunning Black Granite countertop. This set is designed for long-lasting durability and is perfect for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The countertop's flawless, stain-resistant surface and the brass legs' gleaming appearance make this set a captivating centerpiece in your bathroom decor. Please note that this set includes decorative backsplash and a shelf that will help you maximize your storage space while adding a touch of elegance; however, the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.