36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteOil Rubbed Bronze
- Mfr # LMS36MA5
- Zoro # G507964987
product price:Â
$
1,851.99
/ea
Key Features
Body Material
Marble;Acrylic
Overall Length
36
Overall Width
22
Overall Height
38.44
Weight
92.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LMS36MA5
- Zoro #
- G507964987
- UPC #
- 663370199684
- Country of Origin
- China; Taiwan, Province of China
Dimensions
- Overall Length
- 36
- Overall Width
- 22
- Overall Height
- 38.44
Details
- Body Material
- Marble;Acrylic
- Weight
- 92.17
- Includes
- Sink Basin;Console Legs
- Finish
- Marble White/Oil Rubbed Bronze
Description
With a beautiful carrara marble counter top, this console sink set with back and side splashes is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight making them friendly for the whole family With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, antislip rubber pads are included with the acrylic legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.