36" Ceramic Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole, Black/Polished Brass
- Mfr # KVPB36198K82
- Zoro # G223925484
product price:Â
$
1,589.99
/ea
Key Features
Overall Length
35-13/16 in
Includes
Vanity Top; Console Sink Legs
Overall Width
19-1/8 in
Faucet Mounting Centers
8
Body Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB36198K82
- Zoro #
- G223925484
- UPC #
- 196507349640
- Country of Origin
- China
- Includes
- Vanity Top; Console Sink Legs
- Item
- Console Sinks
- Faucet Mounting Centers
- 8
- Body Material
- Ceramic
- Bowl Shape
- Oval
- Color
- Black/Matte Black
- Number of Holes
- 3
- Application
- Bathroom Sinks
- Finish
- Black/Polished Brass
Dimensions
- Overall Length
- 35-13/16 in
- Overall Width
- 19-1/8 in
- Overall Height
- 39-3/8 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning ceramic countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with an integral undermount oval basin and soap dish, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.