Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Solid Surface Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole, Matte White/Brushed Brass
- Mfr # KVPB3368SQA7
- Zoro # G823926058
product price:Â
$
3,049.99
/ea
Key Features
Number of Holes
3
Overall Width
22 in
Overall Length
36 in
Includes
Vanity Top; Console Sink Legs; Shelf
Application
Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPB3368SQA7
- Zoro #
- G823926058
- UPC #
- 196507336220
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Overall Height
- 38-7/16 in
Details
- Item
- Console Sinks
- Number of Holes
- 3
- Includes
- Vanity Top; Console Sink Legs; Shelf
- Application
- Bathroom Sinks
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Body Material
- Marble
- Finish
- Matte White/Brushed Brass
- Color
- Carrara Marble White/Polished Nickel
Description
Enhance the look of your bathroom with this whimsical console set from the Aurelius Collection by Kingston, The straight lines of the solid surface console top gives it a modern spin while the ornate stainless steel legs will give it a more traditional appearance, making for a fun transitional set, the top includes a 13" wide storage nook to provide a very efficient storage space, the top is predrilled for a widespread faucet, further enhancing a clean sleek look, the console legs are available in different finishes to coordinate with your existing finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.