36" Solid Surface White Stone Apron-Front Single Bowl Farmhouse Kitchen Sink in Glossy White
- Mfr # GKKA36229
- Zoro # G023927039
product price:Â
$
2,289.99
/ea
Key Features
Bowl Shape
Rectangular
Mounting Type
Undermount
Overall Length
21 in
Overall Width
22-3/8 in
Includes
Sink,Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKKA36229
- Zoro #
- G023927039
- UPC #
- 196507406817
- Country of Origin
- China
- Bowl Shape
- Rectangular
- Number of Holes
- 0
- Mounting Type
- Undermount
- Finish
- Brushed Stainless Steel/Brushed Nickel
- Item
- Farmhouse Kitchen Sinks
- Includes
- Sink,Basket Strainer
- Body Material
- Stainless Steel
- Color
- Brushed Stainless Steel/Brushed Nickel
- Drain Location
- Center
Dimensions
- Overall Length
- 21 in
- Overall Width
- 22-3/8 in
- Bowl Size
- 36 in
Description
Discover the Miranda collection, where bold design meets smooth lines, perfect for your modern home. Crafted from Solid Surface material-a premium blend of stone and acrylic polymers-these sinks boast a non-porous, stain-resistant surface that ensures durability and reliability for years to come. The farmhouse sink features an apron front that transforms it into the focal point of your kitchen design. This distinctive design not only prevents water spillage on cabinetry but also adds a touch of aesthetic charm. Let this farmhouse sink seamlessly enhance your contemporary kitchen. This comprehensive sink combo includes a strainer, strainer cover, sink grid, steel roll-up drying rack with silicone coating, silicone drying mat, and cutting board, providing everything you need for a functional and stylish setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.