Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble

  • Mfr # KVPB3622M38SQ

  • Zoro # G3096995


product price: $548.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Length
36
Width
22
Height
11.25
Finish
Carrara Marble
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB3622M38SQ
Zoro #
G3096995
UPC #
663370511233
Country of Origin
China

Dimensions

Length
36
Width
22
Height
11.25
Depth to Overflow (Inch)
3.25
Item Length (Inch)
36
Item Height (Inch)
11.25
Item Width (Inch)
22

Details

Finish
Carrara Marble
Material
Marble
Weight
70.56
Color
Carrara Marble
Features
Carrara Marble vanity top with backsplash, Fits directly on most standard 36" vanity cabinet, Top dimensions: (L)36" x (W)22" x (H)5-9-16", Bowl dimensions: (L)14-3/8" x (W)10-7/16" x (D)5-3/16", Backsplash dimensions: (L)30" x (H)4" x (T)3/4", Pre-drilled 3-hole for widespread faucet design, Pedestal legs available to match, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink, Legs
Collection
Templeton
Faucet Mount
Widespread
Drain / Strainer Included
No
Prop 65 Label
false
Faucet Included
No
Overflow Location
Rear
Item Weight (lbs)
70.56
Faucet Holes
3
UPC/CUPC Certified
false
Overflow Hole Included
true
ADA Compliant
false
Number of Basins
Single Bowl
Faucet Centers
8
Theme
Traditional
Item
Vanity Sink Top
Share H&C Handle Item#
No Handle
Drain Placement
Rear
Accessories Included
Yes
Installation Type
Console
Warranty
1

Description

Built from a stunning carrara marble for long-lasting durability, the Templeton 36X22 Carrara Marble Vanity Top with Square Undermount Sink offers elegant and transitional stylings. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Available in differing lengths, this console top in particular features dimensions of 36 inch (L) x 22 inch (W) x 11-1/4 inch (H). Pair this top with console legs, available in a variety of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.