Zoro Homepage

36" x 32" Wall Mount Towel Rack, Polished Brass

  • Mfr # DTM323632

  • Zoro # G104245649


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Stainless Steel;Brass
Color
Polished Brass
Width
36
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTM323632
Zoro #
G104245649
UPC #
663370972003
Country of Origin
Taiwan, Province of China

Dimensions

Width
36
Height
3
Length
32

Details

Finish
Polished Brass
Material
Stainless Steel;Brass
Color
Polished Brass
Weight
14.11
Includes
Towel Rack;Mounting Hardware
Features
3 horizontal crossbars for efficient drying, 1" diameter 304 grade stainless steel bars, Solid brass ball joint fittings and flanges, Wall mount installation, Overall size: (L)36" x (W)3" x (H)32", Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Rust resistant, Available in multiple, durable finishes

Description

Maximize your towel hanging space with the addition of this contemporary ladder type towel rack. Its 3 horizontal levels will provide you with 108" of towel hanging space while only using 8 square feet of wall space. Available in many finishes to match your bathroom decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.