
36Inch Carrara Marble Backsplash with Sidesplash, Carrara White
Mfr # KMS36MBS
Zoro # G107965544
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Length
36.0
Width
7.06
Height
4.5
Finish
Carrara White
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMS36MBS
Zoro #
G107965544
UPC #
196507017969
Country of Origin
China
Dimensions
Length
36.0
Width
7.06
Height
4.5
Details
Finish
Carrara White
Material
Marble
Weight
11.82
Features
Fabricated from solid marble, Can be installed on 36" vanity, 4-1/2" height backsplash, Includes backsplash and side splashes, Long-lasting finish and easy-to-clean, Marble surface polished (uncoated) for refined finish and stain resistance
Description
Built from a stunning marble for longlasting durability, the Pemberton 36 in Carrara Marble vanity top back and side splash offers elegant and traditional stylings With different shades and natural designs, otherwise known as veining, no two sinks will be alike Available in two different lengths, this vanity top backsplash in particular features dimensions of 36 inch L x 1116 inch W x 412 inch H and 716 inch L x 1116 inch W x 3 inch H for side splash Pair this top with Kingston Brass vanity tops Kingston's carrara marble is polished, but it is not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealedThe following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.